Lithium-Ion 4-Tool with PACKOUT Rolling Tool Box Combo Kit
M18™ Fuel™ Gen III Lithium-Ion 4-Tool with PACKOUT Rolling Tool Box Combo Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
- Up To 60% More Power: 1,200 in-lbs of torque
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 1/2" Hammer Drill to provide Up To 60% More Power than the competitive set
- 2780-20 grinder provides durability: same metal housing and gearing system as legendary high performance corded grinders
- 2719-20 HACKZALL Cuts up to 50% faster than competitive one handed reciprocating saws
- 2853-20 impact driver delivers up to 25% more torque with up to 2,000 in./lbs. to complete more demanding applications
- LED on foot of tool for better lighting in dark spaces
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 5AH
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Collection:
- M18™ Fuel™ Gen III
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Material:
- Plastic
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 45.27 lb