M18 Cordless 20 oz Clear BARL SAUSAGE GUN

You last purchased this on
 
Milwaukee®

M18 Cordless 20 oz Clear BARL SAUSAGE GUN

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Cordless 20 oz Clear BARL SAUSAGE GUN

  • Fast #
  • Part #M264321CT
  • Item #4269981
  • Manufacturer Part #2643-21CT
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constant flow technology creates a steady flow rate results in even beads
  • Remote speed dial and variable speed trigger allows for maximum bead control
  • Up to 950 lbs. of force for dispensing high viscosity materials
  • Clear barrel allows the user to see remaining material in barrel
  • REDLITHIUM™ Battery technology dispenses over 200 tubes of general construction material on a single battery charge
  • Requires Certification

Specifications

AMP:
1.5
Application:
Cutting
Battery Size:
18V
Battery Type:
Lithium-ion
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
29-13/100 in
ETL Listed:
No
Height:
10-71/100 in
Length:
29-13/100 in
Material:
Plastic, Aluminum
Number of Pieces:
1 Piece
Power Source:
Battery
Tool Type:
Adhesive Gun
Type:
M264321CT
UL Listed:
Yes
Volts:
18V
Weight:
6.5 lb
Width:
3-27/50 in