Cordless Brushless Hammer Drill
M18™ Cordless Brushless Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All-metal gear case and 1/2 in. Metal chuck provide maximum impact and shock durability
- Compact Design: Provides excellent balance and control, ideal for overhead applications or work in tight spaces.
- Redlink™ intelligence advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Bit Diameter(s) (In):
- 1/2 in
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyless
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 20-3/10 in
- Length:
- 7-3/8 in
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1800
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 500 in-lbs
- UL Listed:
- Yes
- Weight:
- 3 lb
- Width:
- 7-3/8 in