DESCRIPTION

  • Built-in bottle opener
  • Customizable equalizer and 10 station preset
  • Durable cord wrap
  • Exclusive AM/FM tuner with digital processor
  • Premium speakers and amplifier
  • Shock absorbing ABS polymer and steel construction
  • Tool only, battery and charger sold separately
  • USB output
  • Weather sealed auxiliary compartment

Milwaukee M18 Digital Contractor Radio

M279020

Volts:

SPECIFICATIONS

Height
11 in
Length
19-1/2 in
Volts
18V
Watts
40
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS