M18™ Force Logic™ 3 in. Underground Cable Cutter

Part #M277621  |  Item #7285994  |  Manufacturer Part #2776-21

Call for Pricing

Blade Length:

3 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Battery type Redlithium™
  • Power source battery
  • 18V Volts
  • 18V Volts
  • Redlink plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • 15KV cable
  • Top-handle layout provides balanced cut alignment
  • Fully enclosed high speed hydraulic pump, Brushless Motor, Redlink™ Electronics and Redlithium™ Battery combine to deliver ultimate reliability in the toughest conditions
  • Powerful 9T hydraulic pump delivers best in class cut speed
  • In-line design delivers easiest access in trenches

Specifications

AMP: 5

Application: Cutting

Battery Type: Lithium-ion

Blade Length: 3 in

Collection: M18™ Force Logic™

Color Finish: Black, Red

Color Finish Category: Reds

Corded Cordless: Cordless

Cutting Capacity: 3 in

GSA Approved: No

Height: 12-2/5 in

Length: 20-4/5 in

Material: Aluminum, Plastic, Steel

Material Type: Reinforced Nylon

Number of Tools Included: 1

Power Source: Battery, Electric

Tool Type: Cable Cutter

Volts: 18V

Weight: 15.7

Width: 4-9/10 in