100 ft. x 15 in. Sectional Drum System Kit-D
This product has been replaced by
Manufacturer Part #2775E-211
M18 Fuel™ 100 ft. x 15 in. Sectional Drum System Kit-D
Package Quantity Info:
EA: 1 IP: 1 PT: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in backpack straps: easiest transport
- Integrated drum brake: electronically slows drum up to 5-times faster than competitor drum machines
- Switch Pack drums: interchange and connect various cable drums up to 100'
- Switch Pack drum capacity: 75' x 5/16" inner core cable; 50' x 3/8" and 1/2" inner core cable; 50' x 5/8" open wind cable
- Drain line capacity: 100' x 1/2" inner core cable; 100' x 5/8" open wind cable
- Open wind cable: 5/8" best for soft blockages in small diameter pipe
- Fully enclosed drum: best protection and mess containment
- Electronic foot pedal with non-slip grip: maximum durability
- Includes: 1 Switch Pack powered base, two 5/8" x 50" open wind coupling cable with rust guard plating, 1 cable head attachments with rust guard plating and pin key, 2 M18 Redlithium XC5.0 extended capacity battery pack, 1 M18 and M12 multi-voltage charger
- Spin speed: 250 RPM
Specifications
- Application:
- Drain Cleaning
- Battery Type:
- Lithium
- Cable Length (ft):
- 100 ft
- Collection:
- M18 Fuel™
- Height:
- 17-3/4 in
- Length:
- 15-3/4 in
- Power Source:
- Battery
- RPM:
- 250
- UL Listed:
- No
- Volts:
- 18V
- Width:
- 15 in