Milwaukee®
M18 Fuel™ 1/2 in. 18V Driver Drill Kit
Part #M270322 | Item #5166920 | Manufacturer Part #2703-22
Chuck Size:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2
How to get it:
Product Details
- Powerstate™ brushless motor delivers 1200 in-lbs of peak torque and up to 2,000 RPM for faster drilling speeds
- Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
Documents
Specifications
Battery Type: Redlithium™
Chuck Size: 1/2 in
Chuck Type: Ratcheting
Collection: M18 Fuel™
Color Finish: Black, Red
Color Finish Category: Blacks
Corded Cordless: Cordless
Handle Type: Side
Length: 7-1/2 in
Number of Tools Included: 1
Power Source: Battery
RPM: 2000
Tool Type: Drill Kit
Type: M270322
UL Listed: No
Volts: 18V
Weight: 3.14