135 psi Portable Compressor
M18 FUEL™ 135 psi Portable Compressor
Frequently Purchased Together
Product Details
Product Details
- The quietest cordless compressor available at only 68dB(A)
- Compact for easy carrying & less fatigue while transporting
- Part of the M18™ System, featuring 200+ solutions
- Single Turn Regulator
- POWERSTATE™ Brushless Motor delivers maximum power and long motor life
- M18 REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
- REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
- Up to 1,600 nails per charge
Specifications
- Battery Size:
- 18V
- Capacity:
- 2 gal
- Collection:
- M18 FUEL™
- Color Finish Name:
- Black, Red
- Decibel Rating (dB):
- 68 dB
- ETL Listed:
- No
- Height:
- 10-31/50 in
- Length:
- 16-1/4 in
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Pressure - Maximum:
- 135 psi
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 31.2 lb
- Width:
- 18-31/50 in