M18 FUEL 18 GAUGE BRAD NAILER KIT
M18 FUEL 18 GAUGE BRAD NAILER KIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact size
- Zero ramp-up time
- Consistent, clean nail holes
- Tool free jam clearing latch
- Sequential and contact actuation firing modes
- Dry fire lockout
- Tool free drive depth adjustment
- No gas cartridge required
- Three interchangeable tips included
- Reversible belt hook included
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Height:
- 11-1/10 in
- Length:
- 11-9/10 in
- Type:
- M274621CT
- Weight:
- 6.29 lb
- Width:
- 3-3/10 in