Milwaukee®
M18 Fuel™ 18V Cordless Hex Impact Driver Kit
Part #M285722 | Item #7886992 | Manufacturer Part #2857-22
Volts:
18VPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2
How to get it:
Product Details
- POWERSTATE™ Brushless motor delivers up to 30% faster driving speed, increasing users productivity
- Most compact impact driver at 4.59 in. in length providing more access in tight spaces
- Up to 25% more torque with up to 2,000in-lbs to complete more demanding applications
- POWERSTATE™ Brushless motor delivers up to 30% faster driving speed, increasing productivity
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- M18 REDLITHIUM™ XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors
- Select between four custom drive control modes that deliver the ability to adjust the speed and power for the application at hand
- ONE-KEY™ Compatible: ability to customize, track and manage tools for increased productivity and investment protection
- One-handed bit insertion for faster, easier changing of bits
- LED light to illuminate the work area
Documents
Specifications
Application: Cutting
Bare Tool or Kit: Tool Kit
Battery Type: Lithium-ion
Collection: M18 Fuel™
Color Finish: Black, Red
Color Finish Category: Reds
Corded Cordless: Cordless
Drive Size: 1/4 in
Drive Type: Hex
ETL Listed: No
Height: 9-1/2 in
Length: 4-59/100 in
Material: Plastic
Material Type: Nylon
Number of Tools Included: 1
Power Source: Electric
RPM: 3600
Tool Type: Impact Driver
Torque In-Lbs : 2000 in-lbs
UL Listed: Yes
Volts: 18V
Weight: 3.8
Width: 2-43/100 in