18V D-Handle Jig Saw (Tool Only)

You last purchased this on
 
Milwaukee®

M18™ 18V D-Handle Jig Saw (Tool Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18V D-Handle Jig Saw (Tool Only)

  • Fast #
  • Part #M273720
  • Item #7653494
  • Manufacturer Part #2737-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Redlithium battery technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • 4-position orbital cutting provides versatility for application-specific cutting
  • Powerstate™ brushless motor: Increased SPM and the power to cut hard materials
  • LED light illuminates the cut line
  • Redlink Plus™ intelligence: The most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Variable speed ranges between 0 and 3500 strokes per minute, providing precise control for clean cuts with less chipping
  • Accepts t-shank jig saw blades
  • On/off cut line blower keeps the cut line clear of debris, and allows user to turn off blower when using dust extraction
  • Includes non-marring shoe cover for protection of finished surfaces
  • Requires Certification

Specifications

AMP:
5
Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
Redlithium™
Collection:
M18™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
10-4/5 in
Handle Type:
D-handle
Height:
8-3/5 in
Length:
8-9/10 in
Material:
Glass Filled Nylon
Number of Tools Included:
3
Power Source:
Battery
Saw Type:
Jig
UL Listed:
Yes
Variable Speed:
Yes
Volts:
18V
Weight:
6.49 lb
Width:
3-1/5 in