18V Drill Kit
M18 Fuel™ 18V Drill Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- POWERSTATE™ Brushless motor provides constant power under heavy load to complete holes faster than corded drills
- Quik-Lok™ chuck: for keyless, one-handed bit changes - accepts most 7/16 in. hex flat or groove shank bits
Specifications
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/2 in
- Chuck Type:
- Quik-Lok™
- Collection:
- M18 Fuel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 7-19/20 in
- Height:
- 4-21/100 in
- Length:
- 7-19/20 in
- Power Source:
- Battery
- RPM:
- 1200
- Tool Type:
- Drill Kit
- Type:
- M270822HD
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 9.3 lb
- Width:
- 15-43/50 in