18V Drill

You last purchased this on
 
Milwaukee®

M18 Fuel™ 18V Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 18V Drill

  • Fast #
  • Part #M270922HD
  • Item #7247436
  • Manufacturer Part #2709-22HD
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REDLINK Plus™ intelligence ensures: optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
  • REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers over 150 2-9/16 in. holes per charge, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
  • POWERSTATE™ Brushless motor: provides constant power under heavy load to power through 6 in. holes
  • Quik-Lok™ chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex shank or 3-flats shank bits
  • Mechanical clutch in low gear
  • Requires Certification

Specifications

Application:
Drilling
Battery Type:
Lithium-ion
Chuck Size:
1/2 in
Collection:
M18 Fuel™
Depth:
4-21/100 in
Height:
8-3/100 in
Length:
4-21/100 in
RPM:
950
Tool Type:
Drill
UL Listed:
No
Volts:
18V
Weight:
12.5 lb
Width:
21-19/50 in