18V Hex Brushless Impact Driver Tool Only
This product has been replaced by
Manufacturer Part #2850-20
M18™ 18V Hex Brushless Impact Driver Tool Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink™ intelligence advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Compact design provides excellent balance and control, ideal for overhead applications or work in tight spaces
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Length:
- 5-3/8 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2800
- Torque (In-Lbs):
- 1500 in-lbs
- Type:
- M275020
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 3.1 lb