18V Hex Impact Driver Kit with Battery

You last purchased this on
 
Milwaukee®

M18 Fuel™ 18V Hex Impact Driver Kit with Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 18V Hex Impact Driver Kit with Battery

  • Fast #
  • Part #M275322CT
  • Item #5166916
  • Manufacturer Part #2753-22CT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • 4-Mode Drive Control™ provides greater control over output speed and power
  • Redlithium™ Batteries deliver more work per charge and more work over the life of the battery
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Redlithium™
CSA Certified:
Yes
Collection:
M18 Fuel™
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Hex
Length:
5-1/4 in
Number of Tools Included:
4
Power Source:
Battery
RPM:
3000
Torque (In-Lbs):
1800 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
2.1 lb