35 in. Battery Sectional Tool

You last purchased this on
 
Milwaukee®

M18 Fuel™ 35 in. Battery Sectional Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 35 in. Battery Sectional Tool

  • Fast #
  • Part #M2871A22
  • Item #8086992
  • Manufacturer Part #2871A-22
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • M18™ REDLITHIUM™ High Output™ HD12.0 Battery powers through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • REDLINK PLUS™ Intelligence ensures maximum performance under load
  • POWERSTATE™ Brushless Motor Delivers Power to Clear Roots 200ft
  • Utilizes 7/8" and 1-1/4" Cables
  • Warranty: 5 Year Tool / 3 Year Battery /2 Year Cable
  • Easiest Set Up and Transport
  • CABLE-DRIVE™ Automatic Feed and Retract reduces user fatigue
  • Requires Certification

Specifications

Application:
Drain Cleaning
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Cable Length (ft):
15 ft
Collection:
M18 Fuel™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Fits Pipe Size:
2 in - 8 in
Handle Type:
Extendable
Height:
23 in
Length:
35 in
Number of Pieces:
20 Piece
Number of Tools Included:
12
Power Source:
Battery
RPM:
700
Tool Type:
Sectional Machine
UL Listed:
Yes
Volts:
18V
Weight:
70 lb
Width:
19 in