6-1/2 in. 18V Compact Impact Wrench with Pin Detector
This product has been replaced by
Manufacturer Part #2855P-22
M18 Fuel™ 6-1/2 in. 18V Compact Impact Wrench with Pin Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
- Utilizes a Pin Detent design for maximum socket retention
- Powerstate™ brushless motor delivers 220 ft-lbs. Of fastening torque
- 4-Mode Drive Control™ provides greater control over output speed and power
- Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Grey, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Height:
- 6-81/100 in
- Length:
- 6-1/10 in
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2500
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 2640 in-lbs
- Type:
- M275522
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.2 lb
- Width:
- 9-17/100 in