M18 Fuel™ Cordless 18V 1-3/4 in. Rotary Hammer Kit

Part #M271821HD  |  Item #7808235  |  Manufacturer Part #2718-21HD

$899.99 EACH

Volts:

18V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • Generates 15A Corded Power

Documents

Specifications

AMP: 15

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Size: HD12.0

Battery Type: Redlithium™

Chuck Size: 1-3/4 in

Collection: M18 Fuel™

Color Finish: Black, Red

Color Finish Category: Reds

Corded Cordless: Cordless

ETL Listed: No

Height: 16-2/5 in

Length: 21-1/50 in

Material: Plastic

Number Of Pieces: 6 Piece

Power Source: Battery

RPM: 380

Shank Style: SDS-Max®

Tool Type: Hammer Drill Kit

UL Listed: Yes

Volts: 18V

Weight: 19.7

Width: 6-2/5 in