Cordless 18V 1/2 in. Hammer Drill

This product has been replaced by

M18 FUEL 1/2 HAMM DRILL DRV BARE TL
Milwaukee® M18 FUEL 1/2 HAMM DRILL DRV BARE TL
Manufacturer Part #2904-20
You last purchased this on
 
Milwaukee®

M18 FUEL™ Cordless 18V 1/2 in. Hammer Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

M18 FUEL 1/2 HAMM DRILL DRV BARE TL
Milwaukee® M18 FUEL 1/2 HAMM DRILL DRV BARE TL
Manufacturer Part #2904-20
Milwaukee®

M18 FUEL™ Cordless 18V 1/2 in. Hammer Drill

  • Fast #
  • Part #M280420
  • Item #7661034
  • Manufacturer Part #2804-20
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Only 6.9 in length for access into tight spaces and reduced fatigue
  • Compatible with all M18™ batteries
  • REDLITHIUM™ XC5.0 Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • LED on foot of tool for better lighting in dark spaces
  • Redlink Plus™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
Redlithium™
Chuck Size:
1/2 in
Chuck Type:
Ratcheting
Collection:
M18 FUEL™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Cord Length:
6-9/10 ft
Corded Cordless:
Cordless
Depth:
4-61/100 in
Diameter:
8-33/50 in
ETL Listed:
Yes
Handle Type:
Pistol Grip
Height:
11-19/50 in
Length:
6-9/10 in
Number of Lights:
1
Number of Tools Included:
4
Origin:
Global
Power Source:
Battery
RPM:
2000
Tool Type:
Hammer Drill
Torque (In-Lbs):
1200 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
3.2 lb