Cordless 18V 1/2 in. Hammer Drill
This product has been replaced by
Manufacturer Part #2806-20
M18 Fuel™ Cordless 18V 1/2 in. Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Only 6.9 in. in length for access into tight spaces and reduced fatigue
- Anti-kickback technology: Increases control in bind-up situations and reduces nuisance shut downs
- Powerstate™ brushless motor: Purposely built for the M18 FUEL™ 1/2 in. hammer drill to provide up to 60% more power than the competitive set
- LED on foot of tool for better lighting in dark spaces
- M18 RedLithium™ XC5.0 battery pack: Delivers more work per charge and more work over the life of the pack than competitors
- ONE-KEY™ compatible: Ability to customize, track, and manage tools for increased productivity and protection of users investment
- Redlink Plus™ intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintain compatibility across the entire M18 system
- Up to 60% more power: 1,200 in-lbs. of torque
- Compatible with all M18 batteries
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyless
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 13-9/10 in
- Length:
- 4-61/100 in
- Material:
- Plastic
- Material Type:
- Glass Filled Nylon
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 1200 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 13.31 lb
- Width:
- 8-33/50 in