Milwaukee®
M18 Fuel™ Cordless 18V 2 Tool Kit
Part #M299922 | Item #7628712 | Manufacturer Part #2999-22
Volts:
18VPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- M18 Fuel™two-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry
- This kit features two M18 Fuel™18-Volt lithium-ion brushless cordless tools including our 1/2 in
- Hammer Drill/Driver (2804-20) and our SURGE™1/4 in Hex Hydraulic Driver
- M18 Fuel™tool system is fully compatible with the MILWAUKEE®M18™18-volt cordless system
- These power tools feature the most advanced cordless technology in the industry, a Powerstate™brushless motor, Redlink Plus™Intelligence tool technology, and REDLITHIUM™Battery Technology, resulting in longer motor life, longer run time and more power
Documents
Specifications
AMP: 5
Application: Cutting
Bare Tool or Kit: Tool Kit
Battery Size: 18V
Battery Type: REDLITHIUM™
Bulb Type: LED
CSA Certified: Yes
Case Included: Yes
Chuck Size: 1/2 in
Chuck Type: Keyless
Collection: M18 Fuel™
Color Finish: Black, Red
Color Finish Category: Blacks
Corded Cordless: Cordless
Depth: 5-63/100 in
Diameter: 20-2/25 in
ETL Listed: Yes
Height: 14-9/100 in
Length: 6-9/10 in
Material: Plastic
Number Of Lights: 1
Number of Tools Included: 2
Power Source: Battery
RPM: 2000
Torque In-Lbs : 1200 in-lbs
UL Listed: Yes
Volts: 18V
Weight: 22.32
Width: 20-2/25 in
-
Starting at $264.00
-
Starting at $641.40
-
Starting at $669.00
-
Starting at $749.99
-
Starting at $582.50
-
Starting at $349.00
-
Starting at $299.00
-
Starting at $319.00
-
Starting at $499.00
-
Starting at $379.00
-
Starting at $249.00