Cordless 18V Impact Tool Kit

This product has been replaced by

M18 FUEL W/ ONE-KEY HIGH TORQUE IMPACT WRENCH 3/4 FRICTION RING KIT
Milwaukee® M18 FUEL W/ ONE-KEY HIGH TORQUE IMPACT WRENCH 3/4 FRICTION RING KIT
Manufacturer Part #2864-22R
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Impact Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

M18 FUEL W/ ONE-KEY HIGH TORQUE IMPACT WRENCH 3/4 FRICTION RING KIT
Milwaukee® M18 FUEL W/ ONE-KEY HIGH TORQUE IMPACT WRENCH 3/4 FRICTION RING KIT
Manufacturer Part #2864-22R
Milwaukee®

M18 Fuel™ Cordless 18V Impact Tool Kit

  • Fast #
  • Part #M286422
  • Item #7605945
  • Manufacturer Part #2864-22
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • POWERSTATE™ brushless motor delivers up to 1200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque
  • Features a pin detent design for maximum socket retention
  • M18 fuel with ONE-KEY™ Technology provides the most repeatable impact wrench in the industry
  • Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
  • ONE-KEY™ Compatible: customize, track and manage tool’s performance and location
  • Most compact cordless high torque impact wrench in its class at 8.59 in. in length
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Requires Certification

Specifications

AMP:
5
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
CSA Certified:
Yes
Collection:
M18 Fuel™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Drive Size:
3/4 in
Drive Type:
Impact
ETL Listed:
Yes
Height:
10-3/4 in
Length:
8-59/100 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
RPM:
1800
Torque (In-Lbs):
6000 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
6.3 lb
Width:
3-3/20 in