Cordless 18V Impact Wrench Tool Kit

This product has been replaced by

Milwaukee® Red Cordless Tool Kit
Milwaukee® Cordless 18V Tool Kit
Manufacturer Part #2855-22R
You last purchased this on
 
Milwaukee®

M18 Fuel™ Cordless 18V Impact Wrench Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Cordless Tool Kit
Milwaukee® Cordless 18V Tool Kit
Manufacturer Part #2855-22R
Milwaukee®

M18 Fuel™ Cordless 18V Impact Wrench Tool Kit

  • Fast #
  • Part #M285522
  • Item #9046941
  • Manufacturer Part #2855-22
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
  • POWERSTATE™ Brushless motor delivers 1800 in-lbs. of fastening torque for faster driving speeds
  • Utilizes a friction ring design to ensure quick & easy socket changes
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Collection:
M18 Fuel™
Color Finish Category:
Reds
Color Finish Name:
Red, Grey, Black
Corded Cordless:
Cordless
Drive Size:
1/2 in
Height:
6-81/100 in
Length:
6-1/10 in
Material:
Metal, Plastic
Power Source:
Battery
RPM:
2500
Tool Type:
Wrench
Type:
M285522
UL Listed:
Yes
Volts:
18V
Weight:
4.1 lb
Width:
9-17/100 in