Cordless 18V Impact Wrench Tool Kit
This product has been replaced by
Manufacturer Part #2855P-22R
M18 FUEL™ Cordless 18V Impact Wrench Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
- POWERSTATE™ Brushless motor delivers 220 ft-lbs. of fastening torque
- Utilizes a pin Detent design for maximum socket retention
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18 FUEL™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Height:
- 7-19/20 in
- Length:
- 4-9/10 in
- Material:
- Metal, Plastic
- Power Source:
- Battery
- RPM:
- 2500
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 250 ft-lbs
- Type:
- M2855P22
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.56 lb
- Width:
- 2-14/25 in