M18 Fuel™ Cordless 18V Lithium-ion 5A Band Saw Tool Kit

Part #M2729S22  |  Item #8125450  |  Manufacturer Part #2729S-22

$649.99 EACH

Volts:

18V
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual-trigger designed for two-handed operation
  • POWERSTATE™ brushless motor: increased cutting speed and power through the toughest applications
  • CPT constant power technology: maintains cut speed in the toughest applications for optimal performance
  • Over 90% same parts as Milwaukee's corded deep cut band saw
  • Jobsite armor technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Tool-free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Industry's largest cut capacity: versatility to cut up to 5 in. by 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.
  • LED light: illuminates work surface for increased accuracy and productivity

Specifications

AMP: 5

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Blade Length: 44-7/8 in

Blade Material: Steel

Collection: M18 Fuel™

Color Finish: Black, Red

Corded Cordless: Cordless

Cutting Capacity: 5 in

Handle Type: Soft Grip

Height: 5-1/10 in

Length: 20-2/5 in

Material: Plastic

Number of Tools Included: 1

Portable: Yes

Power Source: Battery

Saw Type: Band

UL Listed: Yes

Variable Speed: No

Volts: 18V

Weight: 13.77

Width: 11-3/10 in