Cordless 18V Lithium-ion Brad Nailer 18 ga
M18 Fuel™ Cordless 18V Lithium-ion Brad Nailer 18 ga
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zero ramp-up time
- No gas cartridges
- Sink 2 in. brads in solid oak
- Tool free depth of drive adjustment
- Firing modes: sequential and contact actuation
- Magazine loading style: side load
- Magazine capacity: 110
- Nail size: 3/4 in. – 2-1/2 in.
- Tool free jam release
- Dry-fire lock out
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Gauge (metal):
- 18 ga
- Height:
- 11-1/5 in
- Length:
- 11-2/5 in
- Power Source:
- Battery
- Tool Type:
- Brad Nailer
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.1 lb
- Width:
- 3-1/5 in