M18 Fuel™ Cordless 18V Lithium-ion Finish Nailer Kit 16 ga

Part #M274221CT  |  Item #7187077  |  Manufacturer Part #2742-21CT

$419.99 EACH

Volts:

18V
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sink 2-1/2 in. finish nails in solid oak
  • Zero ramp-up time
  • No gas cartridges
  • Nail size: 1-1/4 in. – 2-1/2 in.
  • Magazine capacity: 110
  • Firing modes: sequential and contact actuation
  • Magazine loading style: bottom load
  • Tool free depth of drive adjustment
  • Dry-fire lock out
  • Tool free jam release

Specifications

AMP: 2

Application: Cutting

Battery Type: Lithium-ion

Collection: M18 Fuel™

Color Finish: Black, Red

Color Finish Category: Reds

Corded Cordless: Cordless

Gauge: 16

Height: 11-9/10 in

Length: 11-9/10 in

Power Source: Battery

Tool Type: Finish Nailer Kit

UL Listed: Yes

Volts: 18V

Weight: 6.3

Width: 5-1/2 in