Cordless 18V Reciprocating Saw 2 Tool Kit
M18 Fuel™ Cordless 18V Reciprocating Saw 2 Tool Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Powerstate™brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance
- The Milwaukee REDLITHIUM™XC5.0 Battery is the most durable pack on the market and provides up to 2X more run time than standard Lithium-Ion batteries
- M18 Fuel™features a Powerstate™brushless motor, Redlink Plus™Electronic Intelligence and REDLITHIUM™Battery Technology, this results in longer motor life, more run time and more power
- Redlink Plus™Intelligence hardware and software is the world’s most advanced system of cordless power tool electronics that will maximize performance and protect the user’s investment
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Bit Sizes:
- 1/2 in
- Case Included:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/Black
- Corded Cordless:
- Cordless
- Handle Type:
- Pistol
- Material:
- Steel, Plastic, Rubber
- Material Type:
- Nylon
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 2000
- Saw Type:
- Reciprocating
- Torque (In-Lbs):
- 1200 in-lbs
- Type:
- M289422
- UL Listed:
- Yes
- Volts:
- 18V