M18 FUEL 1/2 MID-TORQUE IMPAC
This product has been replaced by
Manufacturer Part #2962-22R
M18 Fuel™ M18 FUEL 1/2 MID-TORQUE IMPAC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delivers up to 600ft-lbs of nut-busting torque
- POWERSTATE™ brushless motor outperforms all leading competitors
- Delivers up to 450ft-lbs of fastening torque
- Lightweight tool at 5.3 lbs. w/ 5. Ah battery for less fatigue
- 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,4
- Compact length at 6.7 in. to allow for more access in tight spaces
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- LED light included
- Improved rubber overmold to withstand corrosive materials
Documents
Specifications
- AMP:
- 5
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Grey, Black
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Height:
- 8-1/5 in
- Length:
- 6-77/100 in
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2400
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 600 ft-lbs
- Type:
- M296222
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 5.3 lb
- Width:
- 2-7/10 in