M18 FUEL DRYWALL SCREW GUN/IMPACT COMBO KIT- CP
M18 FUEL DRYWALL SCREW GUN/IMPACT COMBO KIT- CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drywall screw gun (2866-20) REDLITHIUM 2.0Ah battery delivers 27 sheets per charge
- Auto start mode - when tool is locked-on the motor automatically starts on contact with drywall resulting in less noise between screws and 3x longer run time
- Drywall screw gun (2866-20) includes a POWERSTATE brushless motor delivers 4,500 RPM's to provide faster than corded productivity
- M18 FUEL SURGE 1/4 in. hex hydraulic driver is the quietest cordless fastening solution on the market, with Milwaukee's new fluid-drive hydraulic powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation and faster driving speeds compared to standard impacts
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/4 in
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- ETL Listed:
- No
- Height:
- 1-71/100 in
- Length:
- 4-49/100 in
- Number of Tools Included:
- 2
- Power Source:
- Electric
- Tool Type:
- Combination
- Type:
- M289622CT
- UL Listed:
- Yes
- Weight:
- 11-7/10 lb
- Width:
- 18-11/100 in