Cordless 9A 18V Right Angle Drill Kit
M18 Fuel™ Hole Hawg® Cordless 9A 18V Right Angle Drill Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence: ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- POWERSTATE™ Brushless motor: provides constant power under heavy load to complete holes faster than corded drills
- On-board chuck key holder: for added convenience
- All- metal keyed chuck: for maximum durability and bit retention
Specifications
- AMP:
- 9
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Chuck Size:
- 1/2 in
- Chuck Type:
- Metal
- Collection:
- M18 Fuel™ Hole Hawg®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 11-81/100 in
- ETL Listed:
- No
- Height:
- 4-22/25 in
- Length:
- 17 in
- Magnetic:
- No
- Material:
- Plastic
- Number of Tools Included:
- 5
- Power Source:
- Battery
- RPM:
- 1200
- Tool Type:
- Drill Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.4 lb
- Width:
- 14-4/5 in