M18 FUEL+ 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY+ (Tool Only)
M18 Fuel™ M18 FUEL+ 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY+ (Tool Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proprietary 2-mode DRIVE CONTROL™ with variable speed trigger and electric brake
- Up to 2x run-time vs competitors with REDLITHIUM™ XC 4.0 battery
- Pneumatic fastening performance: outperforms competitive cordless, corded, and pneumatic impact tools
- POWERSTATE™ Brushless motor for up to 3X motor life vs competitors
Specifications
- Application:
- Power
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- ETL Listed:
- Yes
- GSA Approved:
- No
- Height:
- 9 in
- Length:
- 11 in
- Material:
- Plastic, Metal, Rubber
- Power Source:
- Battery
- RPM:
- 17
- Tool Type:
- Utility Drill
- Type:
- M276520
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.5 lb
- Width:
- 4-1/5 in