M18 Fuel™
Product Details
Product Details
- Rapid stop braking feature stops cutting disks in 0.9 seconds, flap disks in 1.3 seconds and grinding disks in 1.5 seconds
- POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
- REDLINK Plus™ intelligence: provides optimized performance, electronic clutch and overload protection using total system communication between tool, battery and charger
- M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- Power to grind: world's first cordless grinder with corded performance
- Durability: same metal housing & gearing system as legendary high performance corded grinders
- 1% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
Specifications
- AMP:
- 5
- Arbor Hole Size:
- 0.625 mm
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 5 in
- Handle Type:
- Side Handle
- Height:
- 4-2/5 in
- Length:
- 15-1/4 in
- Material:
- Metal, Plastic, Rubber
- Power Source:
- Battery
- RPM:
- 8500
- Tool Type:
- Grinder
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 21.23 lb
- Width:
- 15-1/4 in