M18 Fuel™ Quik-Lok™ 40 in. Cordless String Trimmer Attachment

Part #M49162717  |  Item #7889161  |  Manufacturer Part #49-16-2717

Call for Pricing

Length:

40 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with the M18 FUEL™ power head with QUIK-LOK™
  • Easy load trimmer head: easy line-loading, under 30 seconds
  • Protected drive-shaft: provides greater durability to drive-shaft against damage from drops and storage elements
  • RPM: 0-4900 / 0-6200
  • Cutting swath: 14 in. - 16 in.
  • Line diameter: 0.080 in. / 0.095 in.
  • Feed system: bump feed
  • Length: 36.25 in.
  • Weight: 3.75 lbs.

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Collection: M18 Fuel™ Quik-Lok™

Corded Cordless: Cordless

Height: 9 in

Length: 40 in

Number Of Pieces: 1 Piece

RPM: 6200

UL Listed: No

Weight: 3.75

Width: 13 in