41-1/2 in. Attachment Extension
M18 Fuel™ Quik-Lok™ 41-1/2 in. Attachment Extension
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- QUIK-LOK™ coupler: positive-locking mechanism and alignment guide for fast, tool free attachment changes
- Padded grip: for optimal hand placement and increased comfort
- Compatible with the M18 FUEL™ power head with QUIK-LOK™
- Weight: 1.95 lbs.
- Delivers 3' of additional reach
- Length: 40.5 in.
- Compatible with QUIK-LOK™ hedge trimmer and pole saw attachments
- Protected drive-shaft: provides greater durability to drive-shaft against damage from drops and storage elements
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™ Quik-Lok™
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 3 in
- Length:
- 41-1/2 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Extension
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 2-1/4 in