18V Drill
This product has been replaced by
Manufacturer Part #2811-22
M18 Fuel™ Super Hawg® 18V Drill
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers over 150 2-9/16 in. holes per charge, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- POWERSTATE™ Brushless motor provides constant power under heavy load to power through 6 in. holes
- Quik-Lok™ chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex shank or 3-flats shank bits
- Mechanical clutch in low gear
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- M18 Fuel™ Super Hawg®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-22/25 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 12-12/25 in
- Length:
- 4-22/25 in
- Material:
- Stainless Steel
- Power Source:
- Battery
- Pressure - Maximum:
- 175 psi
- Tool Type:
- Drill
- Type:
- M271122HD
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Rubber
- Valve Size:
- 10 in
- Volts:
- 18V
- Weight:
- 12.4 lb
- Width:
- 24-33/100 in