DESCRIPTION

  • Innovative roll cage design
  • Limited lifetime LED warranty
  • Multiple hanging features EMT hanger, key hole hanger, cross bar hanger and handle hanger
  • TrueView™ high definition lighting technology
  • Up to 30% brighter than corded 250 halogen lights
  • Up to 8 hours of run-time

Milwaukee M18™ LED Flood Light

M236120

Volts:

18V

SPECIFICATIONS

Bulb Type
LED
Collection
M18™
Color Finish
Black, Red
Height
6-1/4 in
Length
8-3/4 in
Number Of Lights
8
Power Source
Battery
Volts
18V
Width
6-1/4 in

Starting at
$112.82
EACH
  • QUANTITY

DOCUMENTS