13-3/4 in. 12/18V Wireless Jobsite Speaker
M18™ M12™ 13-3/4 in. 12/18V Wireless Jobsite Speaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stream high definition music wirelessly with Bluetooth® from over 100'
- Compatible with the M18™ and M12™ systems featuring over 200 tools, or power with AC adapter
- Industry's loudest, clearest sound system
- Impact resistant roll cage
- Two high range tweeters drives greater range of treble
- IP54 water and dust protected
- Two high definition mid-woofers maximizes clarity at loudest volume
- Two passive radiators maximizes clarity and volume of bass
- Includes: M18/M12™ Bluetooth® speaker and M18™ 2.0Ah lithium-ion battery
- Protected 2.1A USB power outlet
Specifications
- AMP:
- 2.1
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- M18™ M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Height:
- 6-1/2 in
- Length:
- 7-1/2 in
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 12/18V
- Weight:
- 5.3 lb
- Width:
- 13-3/4 in