M18™ M18 3/8 IMPACT Wrench Polished Chrome Kit

Part #M265822CT  |  Item #4844723  |  Manufacturer Part #2658-22CT

$285.03 EACH

Type:

M265822CT

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Milwaukee® 4-pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
  • Redlink™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
  • 3/8 in anvil with friction ring

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

Collection: M18™

Corded Cordless: Cordless

Drive Size: 3/8 in

Height: 9-1/10 in

Length: 6 in

Number of Tools Included: 1

Power Source: Battery

RPM: 2450

Torque In-Lbs : 2004 in-lbs

Type: M265822CT

Volts: 18V

Weight: 4.1

Width: 4-1/10 in