M18 3/8 Impact Wrench XC Kit
M18™ M18 3/8 Impact Wrench XC Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
- Milwaukee® 4-pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- 3/8 in anvil with friction ring
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Grey, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Height:
- 9-1/10 in
- Length:
- 6 in
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2450
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 2004 in-lbs
- Type:
- M265822
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.1 lb
- Width:
- 4-1/10 in