M18™ 1 in. Press Jaw

Part #M4916263P  |  Manufacturer Part #49-16-2634P

Starting at
$274.55 EACH

Cutting Capacity:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color coded by size to match the Viega PureFlow™ fittings
  • Easy open design for one handed presses
  • For use with the M18™ short throw press tool
  • 2 Year warranty

Specifications

Application: Cutting

Battery Type: Lithium-ion

Collection: M18™

Cutting Capacity: 1 in

Depth: 7-2/5 in

Height: 2-7/10 in

Jaw Capacity in : 1 in

Length: 7-2/5 in

Material: Steel

Number Of Pieces: 1 Piece

Tool Type: Press Jaw

Weight: 2.89

Width: 6 in