Milwaukee

M18™ 1-1/4 in Press Jaw

Part #M4916265B  |  Manufacturer Part #49-16-2653B

Cutting Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use on Viega® MegaPress® fittings
  • Dual pivot design provides superior close quarters access and uniform pressing force
  • Up to 30% lighter than the leading competitor
  • Compatible with M18™ Force Logic press tool. use with ring jaw 1.

Specifications

Collection: M18™

Color Finish: Black

Color Finish Category: Blacks

Cutting Capacity: 1-1/4 in

Depth: 8-1/2 in

Height: 2-19/20 in

Jaw Capacity in : 1.25 in

Length: 8-1/2 in

Material: Iron

Pipe Capacity: 2 in

Tool Type: Press Jaw

Weight: 4.95

Width: 9-1/5 in