M18™ ProPEX™ 14-1/2 in. Expansion Tool Kit

Part #M263322  |  Item #7018283  |  Manufacturer Part #2633-22

$3,200.00 EACH

Length:

4-3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Expands ProPEX quickly and evenly: auto-rotate mechanism delivers even PEX pipe expansions
  • Rotates, expands and resets automatically: simple tool operation, and speeds up repetitive connections
  • Balanced for overhead use: intelligent design delivers optimum balance for overhead connections and versatile design delivers table-top adaptability
  • LED light delivers better visibility in lower-lit areas

Documents

Specifications

AMP: 4

Application: Flaring

Battery Size: 18V

Battery Type: Lithium-ion

CSA Certified: Yes

Collection: M18™ ProPEX™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Depth: 4-3/4 in

Diameter: 11-1/2 in

ETL Listed: Yes

Fits Pipe Size: 2 in - 3 in

Height: 11-4/5 in

Length: 4-3/4 in

Material: Plastic

Power Source: Battery

Tool Type: Expansion Tool Kit

Type: M263322

UL Listed: Yes

Volts: 18V

Weight: 12-1/2

Width: 11-1/2 in