M18™ Rocket™
Frequently Purchased Together
Product Details
Product Details
- High definition output provides 6,000 lumens of neutral white color and produces an even beam pattern
- IP54 rated: Water resistant
- 3 independently pivoting light heads
- Powered by M18™ RedLithium battery or extension cord
- Protective guard on head and lens
- Low battery indicator
- LED limited lifetime warranty
- Three independently pivoting light heads
- Compact footprint, low center of gravity
Specifications
- AMP:
- 5
- Battery Type:
- REDLITHIUM
- Collection:
- M18™ Rocket™
- Color Finish Name:
- Black, Red
- Depth:
- 9 in
- Height:
- 41-1/4 in
- Length:
- 9-13/20 in
- Light Bulb Type:
- LED
- Lumens:
- 6000
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery, Cordless
- Tool Type:
- Tower Light
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 21 lb
- Width:
- 10-13/20 in