18V LED Flood Light in Red and Black

You last purchased this on
 
Milwaukee®

Rover™ 18V LED Flood Light in Red and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Rover™ 18V LED Flood Light in Red and Black

  • Fast #
  • Part #M236520
  • Item #7391766
  • Manufacturer Part #2365-20
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red/Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Folding and rotating light head
  • Spring loaded clamp with 2 in capacity for versatile mounting capabilities
  • 1500 Lumens of truview™ high definition output
  • Impact rating up to 9'
  • Three light output modes for optimal brightness and run-time ip54 rated: water and dust resistant
  • Led limited lifetime warranty: leds never need to be replaced
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Redlithium™
Collection:
Rover™
Color Finish Category:
Reds
Color Finish Name:
Red/Black
Energy Star Compliant:
No
Height:
6-3/10 in
Length:
6-1/2 in
Light Bulb Beam Type:
Flood
Light Bulb Type:
LED
Lumens:
1500
Material:
Plastic
Number of Lights:
5
Power Source:
Battery, Cordless
Tool Type:
Flood Light
UL Listed:
No
Volts:
18V
Weight:
3.24 lb
Width:
5-13/20 in