This product has been replaced by
Manufacturer Part #48-22-1730
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Nylon bond blade protection
- 5-Point reinforced frame
- Fractional scale
- Optimized hook designed for scoring
- Integrated carry handle
- Stable base - allows pouch to stand upright on flat surfaces
- Puncture Resistant pocket
- Integrated hip pad
- Tape measure clip
- Belt slot - fits up to a 3 in. work belt
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Case Material:
- Plastic
- Coating:
- Nylon
- Color Finish Name:
- White, Yellow
- GSA Approved:
- No
- Handle Material:
- ABS
- Height:
- 3-9/10 in
- Length:
- 30 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tape Measure
- Weight:
- 1.21 lb
- Width:
- 25 mm