Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 60-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Charges three batteries simultaneously
- Accepts up to Three M18™and Three M12™ Battery Packs
- Pass Through Plug
- Charges Each Battery up to 40% Faster
- Redlink™Intelligence: Charger Communicates with the Battery Pack to Ensure Optimum Performance and Extend Life
Specifications
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Red, Black
- Depth:
- 9-4/5 in
- Height:
- 10-3/4 in
- Length:
- 9-4/5 in
- Material:
- Plastic, Metal, Rubber
- Number of Batteries Charged at Once:
- 3
- Tool Type:
- Batteries
- Volts:
- 12/18V
- Weight:
- 9.285 lb
- Width:
- 15-3/4 in