DESCRIPTION

  • Proprietary steel and heat treat process for maximum strength and durability
  • Use with Milwaukee® ShockWave Impact Duty™ insert magnetic nut drivers

Milwaukee Magnetic Bit with Tip Holder

M48324511

Material:

Steel

SPECIFICATIONS

Brand Model Compatibility
Milwaukee® Shockwave Impact Duty™ Insert Magnetic Nut Drivers
Color Finish
Black, Silver
Length
6 in
Material
Steel

Starting at
$8.96
EACH
  • QUANTITY