DESCRIPTION

  • Expandable sleeve for fast, straight driving
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Two piece construction withstands abuse in impact applications

Milwaukee Magnetic Drive Guide

M48324508

Length:

SPECIFICATIONS

Length
3 in
Material
Steel
Number Of Pieces
1 Piece
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.95
EACH
  • QUANTITY