DESCRIPTION
- Blueprint scale
- Calculates 1/4" and 1/8" drawings
- Features finger stop protects finger during blade retraction, dual magnets, two sided printing and a wire form belt clip
- Five point reinforced frame
- Hook attachment
- Magnetic tape measure
- Nylon bond blade protection
- Two sided printing increases measurement readability
- Up to 9' standout
Milwaukee Magnetic Tape Measure in Black and Red
M48225116
Length:
SPECIFICATIONS
- Color Finish
- Black, Red
- Color Finish Category
- Blacks
- Length
- 16 ft
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday